400A Safety Switch, 3P, 240V, GD Fusible, NEMA 1

Item #: 56925

Cat #: GF325N

UPC: 783643148826

to view pricing and more.
Documents & Guides
400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1, Uses: FLNR Series Fuses

Overview

400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1, Uses: FLNR Series Fuses
Also known as: 783643148826, GF325N

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240