QMR W/LUGS FUSE CLIPS ROTARY HANDLE

Item #: 569282

Cat #: THMR3161

UPC: 783164120523

to view pricing and more.
Documents & Guides
Fusible Disconnects. Open. TDF. 31610523

Overview

Fusible Disconnects. Open. TDF. 31610523
Also known as: 783164120523, THMR3161

Specifications

Type: Disconnect Switch, QMR, Kitted
Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Class: H
Volts AC: 600
Type: Disconnect Switch, QMR, Kitted
Poles: 3
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Class: H