Half Panel 39.88x20.00

Item #: 569484

Cat #: A90P24F2

UPC: 783510235109

Sign In or Register to view pricing and more.

Overview

HOF A90P24F2 HALF PANEL 39.88

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510235109, A90P24F2

Specifications

Width: 20 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 39.880 in
Width: 20 in
Material: Steel
Height: 39.880 in
Color: White
Finish: Powder Coated