Cable, Pre-Wired, 20 Conductors, #22 AWG, 1756-TBNH, IFM 20-Pin, 3m

Item #: 56956

Cat #: 1492-CABLE030X

UPC: 611320255867

to view pricing and more.
Documents & Guides
Pre-Wired Cable, 1756 16-Point, I/O Modules, 20 Conductors, #22 AWG, w/1756-TBNH Connector & IFM 20-Pin Connector, 3.0 meter (9.84 feet)

Overview

Pre-Wired Cable, 1756 16-Point, I/O Modules, 20 Conductors, #22 AWG, w/1756-TBNH Connector & IFM 20-Pin Connector, 3.0 meter (9.84 feet)
Also known as: 611320255867, 1492-CABLE030X

Specifications

Type: Connection Cable
Conductors: 20
Family / Style: 1492
Length: 3 m
Gauge: 22 AWG
Type: Connection Cable
Family / Style: 1492
Gauge: 22 AWG
Conductors: 20
Length: 3 m