Ring Terminal, Vinyl Insulated

Item #: 569594

Cat #: 44223-B10

UPC: 783669442670

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Conductor Range 10-12, 1/4in Bolt Size, Vinyl Insulated, Yellow Color Code, Pack of 10

Overview

Ring Terminal, Conductor Range 10-12, 1/4in Bolt Size, Vinyl Insulated, Yellow Color Code, Pack of 10
Also known as: 783669442670, 44223-B10

Features & Benefits

  • Ring tongue provides secure termination that cannot be removedunless the mounting screw is removed
  • Brazed barrel will not split open when crimped preventing wire pull out
  • Insulated connectors are color coded for easy conductor range identification
  • Vinyl insulation option provides corrosion resistance and strain relief

Specifications

Material: Vinyl, Copper
Size: 1/4
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Standards: California Proposition 65
Size: 1/4
Allowable Gauge Range: 12 - 10