Replacement Front Plate for Concept HMI, fits 350x450mm, Lt Gray, Aluminum

Item #: 56965

Cat #: CPFP3545

UPC: 783510162320

to view pricing and more.
Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP3545 item fits 350x450mm with a material of Aluminum colored Lt Gray.

Overview

Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP3545 item fits 350x450mm with a material of Aluminum colored Lt Gray.

Replacement Front Plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Includes mounting instruction and hardware.

Also known as: 783510162320, CPFP3545

Features & Benefits

  • Includes mounting instruction and hardware

Specifications

Height: 13.780 in
Material: Aluminum
Depth: 0.130 in
Width: 18.150 in
Height: 13.780 in
Depth: 0.130 in
Material: Aluminum
Width: 18.150 in