This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Pistol Handle. Handle Length: 2.6"/65 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.
Overview
Pistol Handle. Handle Length: 2.6"/65 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.
OHY65J6 pistol handle
Also known as: 417019124137, OHY65J6
Specifications
| Type: | Pistol Handle, Accessories |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Color: | Red/Yellow |
| Length: | 2.600 in |
| Type: | Pistol Handle, Accessories |
| Color: | Red/Yellow |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Length: | 2.600 in |