16W BR40 LED Lamp, 25K

Item #: 569801

Cat #: LED16BR40DIM825

UPC: 046135786273

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 80, Color Temperature: 2500K, Standard Case Qty: 6 Sylvania Part # 78627

Overview

LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 80, Color Temperature: 2500K, Standard Case Qty: 6 Sylvania Part # 78627
Also known as: 046135786273, LED16BR40DIM825

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Temperature: 2500 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 16
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2500 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED