TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 500 A - coil 415 V AC

Item #: 569950

Cat #: LC1F500N7

UPC: 389110227072

to view pricing and more.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 500 A - coil 415 V AC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 500 A - coil 415 V AC
Also known as: 389110227072, LC1F500N7

Specifications

Mounting: Plate
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP20