This product has been discontinued.

Safety Switch, Non-Fusible, 400A, 3P, 600VAC, HD, NEMA 1
Item #: 57001
Cat #: HNF365
UPC: 783643151208
to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 400 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 1
Overview
Safety Switch, Non-Fused, 400 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 1
Also known as: 783643151208, HNF365
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Poles: | 3 |
| IP/NEMA Rating: | NEMA 1 |