Ring Terminal, Vinyl Insulated, 6 AWG

Item #: 57009

Cat #: PV6-10R-T

UPC: 074983871209

to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 6 AWG, Funnel Entry, #10 Stud Size, 600 Volt, Blue, Package of 200 Each

Overview

Ring Terminal, Vinyl Insulated, 6 AWG, Funnel Entry, #10 Stud Size, 600 Volt, Blue, Package of 200 Each
Also known as: 074983871209, PV6-10R-T

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 6
Color: Blue
Volts AC: 600
Allowable Gauge Range: 6
Material: Vinyl
Stud Size: #10