SQD HLA36060 MOLDED CASE CIRCUIT

Item #: 570111

Cat #: HLA36060

UPC: 785901700586

to view pricing and more.

Overview

SQD HLA36060 MOLDED CASE CIRCUIT BREAKER 600V 60A
Also known as: 785901700586, HLA36060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA