Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 1.0m, (3.28')

Item #: 57012

Cat #: 1492-ACABLE010TA

UPC: 662072832998

to view pricing and more.
Documents & Guides
Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 1.0m, (3.28')

Overview

Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 1.0m, (3.28')

Allen-Bradley® catalog 1492-ACABLE010TA is a prewired cable for 1756-IF8 (S-ended voltage) analog input module from Rockwell Automation®.

Also known as: 662072832998, 1492-ACABLE010TA

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Analog Cable