9W BR20 LED Lamp, 27K

Item #: 570129

Cat #: LED9E26R2027K

UPC:

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, BR20, 9W, 120V

Overview

LED Lamp, Dimmable, BR20, 9W, 120V
Also known as: LED9E26R2027K

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: R20 (Blown Reflector)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 90°
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 500
Color Rendering Index (CRI): 85
Wattage: 9
Light Technology: LED
Angle: 90°