2P3W 125V RECEPT

Item #: 570157

Cat #: CS6370

UPC: 785007637014

to view pricing and more.
Documents & Guides
2pole 3wire 125volt Receptacle

Overview

2pole 3wire 125volt Receptacle
Also known as: 785007637014, CS6370

Specifications

Color: Black
Amps: 50
Material: Nylon
Mounting: Wall
Color: Black
Material: Nylon
Amps: 50
Mounting: Wall