This product may not be available in all locations.

Breaker, Molded Case, MCP, 250-600A, 600VAC, 65kAIC, 3P, Type SG
Item #: 57019
Cat #: SGLA36AT0600
UPC: 783164211689
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, MCP, Adjustable, 250 - 600 Amp, 600 Volt AC, 65 kAIC, 3-Pole, Type SG
Overview
Breaker, Molded Case, MCP, Adjustable, 250 - 600 Amp, 600 Volt AC, 65 kAIC, 3-Pole, Type SG
Also known as: 783164211689, SGLA36AT0600
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps Range: | 250 - 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Poles: | 3 |
| Amps Range: | 250 - 600 |