
Floor Mount Disconnect Enclosure, NEMA 4X, Two Door, 60 x 49 x 18", Stainless Steel
Item #: 570195
Cat #: A60HX4918SSLPQT
UPC: 783510145453
to view pricing and more.
Documents & Guides
Floor Mount Disconnect Enclosure, NEMA 4X, Two Door With 3-Point Latch, 60 x 49 x 18 Inch, Stainless Steel
Overview
Floor Mount Disconnect Enclosure, NEMA 4X, Two Door With 3-Point Latch, 60 x 49 x 18 Inch, Stainless Steel
This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.
Also known as: 783510145453, A60HX4918SSLPQT
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 49 in |
| Height: | 60 in |
| Depth: | 18 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 60 in |
| Material: | Stainless Steel |
| Width: | 49 in |
| Depth: | 18 in |
| Standards: | Build America Buy America Compliant |