5"/6" 600 Lumen LED Light Module for Housings

Item #: 570238

Cat #: ML5606827

UPC: 080083630967

Sign In or Register to view pricing and more.
Downlighting System, 5" and 6" LED Light Module, 600 Lumen, 80CRI. For use in IC and Non-IC New Construction, Remodel, and Retrofit Housings.

Overview

Downlighting System, 5" and 6" LED Light Module, 600 Lumen, 80CRI. For use in IC and Non-IC New Construction, Remodel, and Retrofit Housings.

The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with designated 5” or 6” ML56 LED trims in new construction, remodel and retrofit installation. Compatible with Halo 5” H550 and 6” H750, H2750 Series LED housings. And in retrofit of existing housings the ML56 Series fits 5" or 6" Halo, All-Pro, and others. ML56 system offers shallow trims for installation in Halo, All-Pro and others shallow housings. ML56 Light Modules are offered in 600 Series, 900 Series, and 1200 Series, 80CRI or 90CRI, and four color temperatures 2700K, 3000K, 3500K, 4000K. ML56 Light Modules are universal voltage 120V – 277V and dimmable at 120V. The ML56 lens provides uniform diffuse illumination standard.

Also known as: 080083630967, ML5606827

Specifications

Type: LED Driver
Length: 6.500 in
Light Technology: LED
Type: LED Driver
Light Technology: LED
Length: 6.500 in