Panel For Enclosure, 2200mm x 1000mm, Steel

Item #: 570288

Cat #: 8026791

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Panel For Enclosure, 2200mm x 1000mm, Steel

Overview

Panel For Enclosure, 2200mm x 1000mm, Steel
Also known as: 8026791

Specifications

Material: Steel
Height: 2200 mm
Width: 1000 mm
Material: Steel
Width: 1000 mm
Height: 2200 mm