Pistol Handle Shaft, 6 x 400 mm

Item #: 570292

Cat #: OXP6X400

UPC: 417019424398

to view pricing and more.
Pistol Handle Shaft. Size: 6 x 400 mm (15.75"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 400 mm (15.75"). For use with Pistol Handles.

OXP6X400 SHAFT for pistol handle

Also known as: 417019424398, OXP6X400

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 15 3/4 in
Diameter: 6 mm
Length: 15 3/4 in
Type: Accessories, Shaft