TB TYH25M CABLE TIE 50LB 7IN GR NYL

Item #: 570367

Cat #: TYH25M

UPC: 786210810973

to view pricing and more.
THB TYH25M CABLE TIE 50LB 7IN

Overview

THB TYH25M CABLE TIE 50LB 7IN
Also known as: 786210810973, TYH25M

Specifications

Width: 0.180 in
Color: Green
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.180 in
Diameter: 1.750 in
Material: Nylon
Color: Green
Weight Capacity: 50 lbs
Length: 7.310 in