F40T12/841/ALTO-USE 917761 NO LONGER MADE BY PHILIPS

Item #: 570369
Cat #: F40T12/841-ALTO-30PK
UPC: 046677142636
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PHL F40T12/841-ALTO-30PK 142638 F40T12/841 ALTO 30PK

Overview

PHL F40T12/841-ALTO-30PK 142638 F40T12/841 ALTO 30PK
Also known as: 046677142636, F40T12/841-ALTO-30PK

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 40
Length: 4 ft, 48 in
Lumens: 3200
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 40
Lumens: 3200
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)