5A, 240V, 10 kAIC, K-Curve, UL 489 CB

Item #: 570468

Cat #: S202U-K5

UPC: 662019170411

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 5 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 5 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170411, S202U-K5

Specifications

Poles: 2
Amps: 5
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Amps: 5
Volts AC: 240
Interrupt Rating AC: 10 kA