ABB S202UDC-K4 S200UDC MCB 2P K 4A

Item #: 570470

Cat #: S202UDC-K4

UPC: 016779825195

to view pricing and more.
Documents & Guides

Overview

ABB S202UDCK4
Also known as: 016779825195, S202UDC-K4

Specifications

Poles: 2
Amps: 4
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Volts DC: 125
Type: Trip Curve K
Amps: 4
Mounting: DIN Rail
Interrupt Rating DC: 14 kA