
13 Watt PL-C 3000K CFL
Item #: 570529
Cat #: PL-C-ALTO-13W/830-GX23-2-/2P-1CT
UPC: 046677114923
to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 860, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs. *Philips Part # 38311-7* 60W Equivalent.
Overview
Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 860, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs. *Philips Part # 38311-7* 60W Equivalent.
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677114923, PL-C-ALTO-13W/830-GX23-2-/2P-1CT
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Lumens: | 860 |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (GX23-2) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | Fluorescent |
| Wattage: | 13 |
| Volts AC: | 120 |
| Lumens: | 860 |
| Base: | 2-Pin (GX23-2) |