Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 1.0m, (3.28')

Item #: 57055

Cat #: 1492-ACABLE010Z

UPC: 662072802700

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)
Also known as: 662072802700, 1492-ACABLE010Z

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Analog Cable