Copper Compression Lug, 1 Hole, 646.4 kc

Item #: 570569

Cat #: LCAF600-58-6

UPC: 074983556755

to view pricing and more.
One-hole, flared barrel, 600 kcmil cable, 5/8 stud hole.

Overview

One-hole, flared barrel, 600 kcmil cable, 5/8 stud hole.
Also known as: 074983556755, LCAF600-58-6

Specifications

Material: Copper
Color: Black
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Color: Black