6" Friction Clip Kit

Item #: 570763

Cat #: ML56CLIP

UPC: 080083624195

to view pricing and more.
Documents & Guides
No Documents Available
6" Friction Clip Kit for ML56 LED Modules

Overview

6" Friction Clip Kit for ML56 LED Modules

The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with designated 5” or 6” ML56 LED trims in new construction, remodel and retrofit installation. Compatible with Halo 5” H550 and 6” H750, H2750 Series LED housings. And in retrofit of existing housings the ML56 Series fits 5" or 6" Halo, All-Pro, and others. ML56 system offers shallow trims for installation in Halo, All-Pro and others shallow housings. ML56 Light Modules are offered in 600 Series, 900 Series, and 1200 Series, 80CRI or 90CRI, and four color temperatures 2700K, 3000K, 3500K, 4000K. ML56 Light Modules are universal voltage 120V – 277V and dimmable at 120V. The ML56 lens provides uniform diffuse illumination standard.

Also known as: 080083624195, ML56CLIP

Specifications

Type: Friction, Clip
Mounting: Recessed
Light Technology: LED
Type: Friction, Clip
Light Technology: LED
Mounting: Recessed