Relay, Ice Cube, 14 Blade, 12A, 120VDC, 4PDT, Push Test, LED Option

Item #: 570794

Cat #: 700-HF34A1-3-4

UPC: 884951797123

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 14 Blade, 12 Amp, 120 Volt DC Coil, 4-Pole, Double Throw, Quick Connect/Solder Type Terminations, Push to Test, Manual Override, LED option *** Rockwell Automation Preferred Product ***

Overview

Relay, Ice Cube, 14 Blade, 12 Amp, 120 Volt DC Coil, 4-Pole, Double Throw, Quick Connect/Solder Type Terminations, Push to Test, Manual Override, LED option *** Rockwell Automation Preferred Product ***

Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF34A1-3-4 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, four changeover contacts, push-to-test, and manual override and pilot. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951797123, 700-HF34A1-3-4

Specifications

Volts AC Control: 120
Type: Relay, 14 Blade, Ice Cube
Mounting: Socket
Amps: 12
Poles: 4
Special Program: Rockwell Automation Preferred Product
Volts AC Control: 120
Mounting: Socket
Poles: 4
Type: Relay, 14 Blade, Ice Cube
Amps: 12
Special Program: Rockwell Automation Preferred Product