LKG FLG-INLT, 30A 3P 250V, L15-30P, WH

Item #: 57089

Cat #: HBL2725

UPC: 783585039282

to view pricing and more.
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P, Screw Terminal, White

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P, Screw Terminal, White
Also known as: 783585039282, HBL2725

Features & Benefits

  • Backwired terminations for ease of installation
  • #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included

Specifications

Mounting: Screw
Type: Flanged Inlet
Wattage: 7500
Amps: 30
Color: White
Mounting: Screw
Wattage: 7500
Color: White
Type: Flanged Inlet
Amps: 30