Ring Terminal, Vinyl Insulated, 4 AWG

Item #: 57093

Cat #: PV4-56R-T

UPC: 074983871087

Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, 4 AWG, Large Wire, 5/16" Stud Size

Overview

Ring Terminal, Vinyl Insulated, 4 AWG, Large Wire, 5/16" Stud Size
Also known as: 074983871087, PV4-56R-T

Specifications

Material: Vinyl, Copper
Stud Size: 5/16 in
Allowable Gauge Range: 4
Material: Vinyl, Copper
Allowable Gauge Range: 4
Stud Size: 5/16 in