
PVC Coated Conduit Body, Type: LL, Form 7, Size: 3/4", PVC Coated/Iron
Item #: 57096
Cat #: LL27-G
UPC: 704508392741
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Body, Type: LL, Form 7, Size: 3/4 Inch, Color: Gray, Material: PVC Coated/Iron
Overview
PVC Coated Conduit Body, Type: LL, Form 7, Size: 3/4 Inch, Color: Gray, Material: PVC Coated/Iron
Also known as: 704508392741, LL27-G
Specifications
| Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 3/4 in |
| Color: | Gray |
| Family / Style: | Form 7 |
| Material: | PVC Coated Steel |