This product may not be available in all locations.

30.5 mm, Watertight/Oiltight-HT800, Selector Switch Unit
Item #: 570992
Cat #: HT8JAH3AAA5
UPC: 782113729596
to view pricing and more.
Documents & Guides
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Selector switch unit, NEMA 3, 3R, 4, 4X, 12 and 13, Non-illuminated, Two-position, Maintained, maintained, Black actuator, Knob, 2 NO, Chrome bezel
Overview
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Selector switch unit, NEMA 3, 3R, 4, 4X, 12 and 13, Non-illuminated, Two-position, Maintained, maintained, Black actuator, Knob, 2 NO, Chrome bezel
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Also known as: 782113729596, HT8JAH3AAA5
Specifications
| Length: | 3 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Length: | 3 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |