COP THHN/THWN-212SOLGRN4@500CN

Item #: 570993

Cat #: THHN12SOLGRN4@500CN

UPC: 980100122447

to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLGRN4@500CN THHN/THWN-2-12-GRN-SOL-CU-4@500CN

Overview

COP THHN/THWN-212SOLGRN4@500CN THHN/THWN-2-12-GRN-SOL-CU-4@500CN

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100122447, THHN12SOLGRN4@500CN

Specifications

Color: Green
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Material: Copper
Conductors: 1