Breaker, Main, 150A, 3-Pole

Item #: 571063

Cat #: ZLS225

UPC: 612270019820

to view pricing and more.
Documents & Guides
Breaker, Main, 150 Amp, Type: ZLS, Left Feed, 3-Pole, Plug-On, 240 VAC.

Overview

Breaker, Main, 150 Amp, Type: ZLS, Left Feed, 3-Pole, Plug-On, 240 VAC.
Also known as: 612270019820, ZLS225

Specifications

Type: Main Breaker, Accessories, Breaker
Poles: 3
Amps: 240
Mounting: Plug
Type: Main Breaker, Accessories, Breaker
Amps: 240
Poles: 3
Mounting: Plug