SQD HGL26110AASA MOLDED CASE

Item #: 571074

Cat #: HGL26110AASA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD HGL26110AASA MOLDED CASE CIRCUIT BREAKER 600V 110A

Overview

SQD HGL26110AASA MOLDED CASE CIRCUIT BREAKER 600V 110A
Also known as: HGL26110AASA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 110
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 18 kA
Volts DC: 250
Amps: 110
Interrupt Rating DC: 20 kA