REXEL logo

BREAKER ED 2P 100A

Item #: 571123
Cat #: HED42B100
UPC: 783643210066
Sign In or Register to view pricing and more.
Documents & Guides
ITE HED42B100 BREAKER ED 2P 100A 480V 42KA LD LUG

Overview

ITE HED42B100 BREAKER ED 2P 100A 480V 42KA LD LUG
Also known as: 783643210066, HED42B100

Specifications

Poles: 2
Amps: 100
Poles: 2
Amps: 100

Customer Reviews

No reviews for this product
(0)