Ring Terminal, Vinyl Insulated, 4 AWG

Item #: 57114

Cat #: PV4-12R-E

UPC: 074983871056

to view pricing and more.
Ring Terminal, Vinyl Insulated, 4 AWG, Large Wire, 1/2" Stud Size

Overview

Ring Terminal, Vinyl Insulated, 4 AWG, Large Wire, 1/2" Stud Size
Also known as: 074983871056, PV4-12R-E

Specifications

Material: Vinyl
Allowable Gauge Range: 4
Stud Size: 1/2 in
Material: Vinyl
Stud Size: 1/2 in
Allowable Gauge Range: 4