Base mobile gland 600x1000 Blk

Item #: 571154

Cat #: PBMG610B

UPC: 783510153960

Sign In or Register to view pricing and more.
ProLine Voice/Data and Server Cabinets with Fan and Filter Pack, 600x1000mm, Black, Steel

Overview

ProLine Voice/Data and Server Cabinets with Fan and Filter Pack, 600x1000mm, Black, Steel

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.

Also known as: 783510153960, PBMG610B

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 23.620 in
Width: 39.370 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 39.370 in
Color: Black
Height: 23.620 in