DIGITAL CABLE

Item #: 57117

Cat #: 1492-CABLE016Z

UPC: 662074760183

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-CABLE016Z DIGITAL CABLE

Overview

AB 1492-CABLE016Z DIGITAL CABLE
Also known as: 662074760183, 1492-CABLE016Z

Specifications

Type: 1 N.O. / 1 N.C., Auxiliary Contact
Amps: 10
Family / Style: 1492
Size: 7, 00
Mounting: External
Volts AC: 600
Type: 1 N.O. / 1 N.C., Auxiliary Contact
Family / Style: 1492
Mounting: External
Amps: 10
Size: 7, 00
Volts AC: 600