Actuator, 1-O-2, Gray/Black, 48 x 48mm, IP65, Type A

Item #: 57119

Cat #: 194L-HE4A-350

UPC: 662468218924

to view pricing and more.
Documents & Guides
Actuator, Changeover, 1-O-2, Gray/Black, 48 mm x 48 mm, IP65, Screw Fixing, No Locking Provision

Overview

Actuator, Changeover, 1-O-2, Gray/Black, 48 mm x 48 mm, IP65, Screw Fixing, No Locking Provision
Also known as: 662468218924, 194L-HE4A-350

Specifications

Color: Gray/Black
Size: 48 x 48 mm
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Color: Gray/Black
Type: 2 Position, Actuator Handle
Size: 48 x 48 mm
IP/NEMA Rating: IP65