REXEL logo

Panel For Enclosure, 36" x 30", N Series, Carbon Steel

Item #: 571223
Cat #: BP3630CS
UPC: 785928401527
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 36" x 30", N Series, Carbon Steel

Overview

Panel For Enclosure, 36" x 30", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928401527, BP3630CS

Specifications

Product Width: 30 in
Material: Carbon Steel
Product Height: 36 in
Product Width: 30 in
Product Height: 36 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)