Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 571230
Cat #: 43A/HAL/DLMS/SW/4-120V
UPC: 046135500466
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Double Life, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 610, Color Temperature: 2750K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50046*

Overview

Halogen Bulb, Double Life, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 610, Color Temperature: 2750K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50046*
Also known as: 046135500466, 43A/HAL/DLMS/SW/4-120V

Specifications

Lumens: 610
Color Temperature: 2750 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 43
Shape: A19 (Arbitrary)
Light Technology: Halogen
Lumens: 610
Base: Medium Screw (E26)
Wattage: 43
Light Technology: Halogen
Color Temperature: 2750 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)