Wireway, Type 1, Screw Cover, 8" x 8" x 120", Steel, Gray, No KOs

Item #: 571287

Cat #: S88120NK

UPC: 786725357017

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725357017, S88120NK

Features & Benefits

  • Bodies and covers are fabricated from 14 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Number of Knockouts: 0