
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Ammonia (IIAR) Pipe Marker - Laminated Polyester on High Performance/High Visibility Label Carrier, Style 1HV, AMMONIA-LTRL-LIQ-LOW. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 5 to 8 Years Outdoors. Pipe Diameter: 8 or Greater IN. Color: Black/Green/Orange on Yellow. Compatible Surface Types: Low Surface Energy, Rough, Smooth, Textured. Size: 1HV. Legend: AMMONIA LTRL LIQ LOW. Legend Size: 3.5 IN. Material: Brady B-681/B-883 Fiberglass with Polyester Laminate. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards.
Overview
Ammonia (IIAR) Pipe Marker - Laminated Polyester on High Performance/High Visibility Label Carrier, Style 1HV, AMMONIA-LTRL-LIQ-LOW. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 5 to 8 Years Outdoors. Pipe Diameter: 8 or Greater IN. Color: Black/Green/Orange on Yellow. Compatible Surface Types: Low Surface Energy, Rough, Smooth, Textured. Size: 1HV. Legend: AMMONIA LTRL LIQ LOW. Legend Size: 3.5 IN. Material: Brady B-681/B-883 Fiberglass with Polyester Laminate. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards.
Also known as: 754473038526, 105795
Specifications
| Material: | Polyester |
| Type: | Label |
| Color: | Black |
| Material: | Polyester |
| Color: | Black |
| Type: | Label |