WALLPK 26W NEUT. JUNC BOX

Item #: 571451

Cat #: WPLED26NMS

UPC: 019813761596

to view pricing and more.
Documents & Guides
Wall Packs 3738 Lumens Wpled 26W Bronze

Overview

Wall Packs 3738 Lumens Wpled 26W Bronze
Also known as: 019813761596, WPLED26NMS

Specifications

Color Rendering Index (CRI): 71
Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 26
Color: Bronze