REXEL logo

Halogen Bulb, A19, 53W, 120V, Clear

Item #: 571484
Cat #: 53A/HAL/CL/2-120V
UPC: 046135525551
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Color Temperature: 2950K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 52555*

Overview

Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Color Temperature: 2950K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 52555*
Also known as: 046135525551, 53A/HAL/CL/2-120V

Specifications

Color: Clear
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 1050
Color Temperature: 2950 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Wattage: 53
Light Technology: Halogen
Color: Clear
Lumens: 1050
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: Halogen
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 2950 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 53

Customer Reviews

No reviews for this product
(0)