500 MCM XHHW Stranded Aluminum, Orange, 1000'

Item #: 571501

Cat #: XHHW500STRORN1000RL

UPC:

to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Orange, 1000 Foot Reel

Overview

Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Orange, 1000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW500STRORN1000RL

Specifications

Length: 1000 ft
Color: Orange
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Gauge: 500 kcmil
Package Type: Reel
Color: Orange
Conductors: 1
Jacket: XLPE
Stranding: Stranded