Power-Supply Replacement Cord 3-Conductor

Item #: 57153

Cat #: 04530.73.01

UPC: 079407045303

to view pricing and more.
Documents & Guides
Power-Supply Replacement Cords 3-Conductor, Type SJT, 60¦C, 300Vs, 3' 16/3 SJT BLACK LAUNDRY FEM

Overview

Power-Supply Replacement Cords 3-Conductor, Type SJT, 60¦C, 300Vs, 3' 16/3 SJT BLACK LAUNDRY FEM

General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment

Also known as: 079407045303, 04530.73.01

Specifications

Jacket: PVC, Polyvinyl Chloride
Length: 3 in
NEMA Configuration: 5-15R
Jacket: PVC, Polyvinyl Chloride
NEMA Configuration: 5-15R
Length: 3 in