PolyPro Polyester Mounting Bracket Kits, fits 14-inch, Lt Gray, Polycarbonate

Item #: 571699

Cat #: APOLYFT14

UPC: 783510171315

to view pricing and more.
Replacement PolyPro mounting brackets (as included with standard PolyPro models). This PolyPro Polyester Mounting Bracket Kits, APOLYFT14 item fits 14-inch with a material of Polycarbonate colored Lt Gray.

Overview

Replacement PolyPro mounting brackets (as included with standard PolyPro models). This PolyPro Polyester Mounting Bracket Kits, APOLYFT14 item fits 14-inch with a material of Polycarbonate colored Lt Gray.

Replacement PolyPro mounting brackets are sold in sets of two and include hardware for mounting to enclosure. Included with standard PolyPro models.

Also known as: 783510171315, APOLYFT14

Specifications

Color: Light Gray
Material: Polycarbonate
Weight: 0.300 lb
Finish: Smooth Matte
Color: Light Gray
Weight: 0.300 lb
Material: Polycarbonate
Finish: Smooth Matte